FORMAT

FORMAT Ball nose 2-flute slot drill short DIN327 HSSCo8 TiALN type N 2mm

  • ERIKS:12049256
  • Manufacturer:4317784466509
Image 1
Image 2
Image 1
Image 2
Ball nose slot drill, short, HSS Co8, DIN 327, TiAIN-coated

Design: Suitable for drilling.

Application: Can be used for milling semi-circular profiles. Can be used as a copy and traverse mill in mould-making.



Cutting speed approx. 50% higher than with non-coated tools. Dry machining possible.
Save to list

€15.52/ pieceexcl. VAT

€18.78incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Ball nose profile cutters
Maximum working length
4 mm
Shaft Diameter
6 mm
Total length
48 mm
DIN standard
1889
Head diameter
2 mm