FORMAT

FORMAT Ball nose 2-flute slot drill short DIN327 HSSCo8 TiALN type N 15mm

  • ERIKS:12049260
  • Manufacturer:4317784466547
Image 1
Image 2
Image 1
Image 2
Ball nose slot drill, short, HSS Co8, DIN 327, TiAIN-coated

Design: Suitable for drilling.

Application: Can be used for milling semi-circular profiles. Can be used as a copy and traverse mill in mould-making.



Cutting speed approx. 50% higher than with non-coated tools. Dry machining possible.
Save to list

€37.95/ pieceexcl. VAT

€45.92incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Ball nose profile cutters
Maximum working length
16 mm
Shaft Diameter
12 mm
Total length
73 mm
DIN standard
1889
Head diameter
15 mm