FORMAT

FORMAT Ball nose 2-flute slot drill lg. DIN1889 HSSCo8 TiALN type N 6mm

  • ERIKS:12049272
  • Manufacturer:4317784466660
Image 1
Image 2
Image 1
Image 2
Ball nose slot drill, long, HSS Co8, TiAIN-coated

Design: Suitable for drilling.

Application: Can be used for milling semi-circular profiles. Can be used as a copy and traverse mill in mould-making.



Long design according to DIN 1889.

Cutting speed approx. 50% higher than with non-coated tools. Dry machining possible. Cutting speed approx. 50% higher than with non-coated tools. Dry machining possible.
Save to list

€20.56/ pieceexcl. VAT

€24.88incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Ball nose profile cutters
Maximum working length
13 mm
Shaft Diameter
6 mm
Total length
68 mm
DIN standard
1889
Head diameter
6 mm