FORMAT

FORMAT Ball nose 2-flute slot drill FS SC TiALN shank HA T2 4mm

  • ERIKS:12049973
  • Manufacturer:4317784471565
Image 1
Image 2
Image 1
Image 2
Solid carbide ball nose slot drill

Design: With centre cut, suitable for drilling.

Application: Can be used for copy milling. Suitable for HSC machining up to 62 HRC.
Save to list

€32.71/ pieceexcl. VAT

€39.58incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Ball nose profile cutters
Maximum working length
8 mm
Shaft Diameter
6 mm
Total length
70 mm
DIN standard
DIN 6535-HA
Head diameter
4 mm