FORMAT

FORMAT Ball nose 2-flute slot drill FS SC TiALN shank HA T2 10mm

  • ERIKS:12049979
  • Manufacturer:4317784471626
Image 1
Image 2
Image 1
Image 2
Solid carbide ball nose slot drill

Design: With centre cut, suitable for drilling.

Application: Can be used for copy milling. Suitable for HSC machining up to 62 HRC.
Save to list

€90.39/ pieceexcl. VAT

€109.37incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Ball nose profile cutters
Maximum working length
18 mm
Shaft Diameter
10 mm
Total length
100 mm
DIN standard
DIN 6535-HA
Head diameter
10 mm