FORMAT

FORMAT Assembly Tool Set, Set of 238

  • ERIKS:14568094
  • Manufacturer:4317784638470
Image 1
Assembly tool set, 238-pc

Set content:
1 toolbox
1 combination spanner set, 8-pc
1 socket wrench set 1/2", 19-pc
1 screwdriver set, 10-pc
1 hexagon key L-wrench set with ball head, 9-pc, 1.5–10mm
1 hexagon key L-wrench set, 8-pc, T9–T40 with hole
1 bit assortment 31-pc
1 gripping pliers 250 mm
1 pliers spanner 250 mm
1 water pump pliers, 250 mm
1 circlip pliers set, 4-pc
1 pliers set, 3-pc
1 nipper pliers, 200 mm
1 pry bar with rolling head, 400 mm
1 tool set, 6-pc
1 fitter's hammer 300 g
1 fitter's hammer 500 g
1 soft-faced hammer, 40 mm
1 Ideal tin snips, 260 mm
1 wire hand brush
1 workshop files set, 5-pc
1 metal bow saw, without blade
1 hand saw blade HSS
1 flat scraper, 200 mm
1 square reamer, 100 mm
1 wire-stripping pliers, 0.08-6 mm2
1 crimping tools set, 5-pc
1 phase tester, 140 mm
1 insulation tape, black, 10 m
1 pocket tape measure 3 m
1 pen light
1 plastic oiler, 0.125 l
1 permanent marker, black
1 cutter knife 18 mm
1 cable tie set, 100-pc
1 pocket calipers, 150 mm

Note: All tools in this tool set equate to the article descriptions in this catalogue. We reserve the right to alter the composition of the set.
Save to list

€1,605.84/ pieceexcl. VAT

€1,943.07incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Assembly Tool Set
Set version
Assembly tool set, 238-piece
Total number of tools
238
Heating- + sanitary mechanic set
No
E-mechanic set
No
Height
336 mm
Length
680 mm
Width
497 mm