Open-end spanner with ring ratchet and hinge, in a set
Design: Made of chromium-vanadium steel. Chrome-plated, straight shape, precisely toothed ratchet mechanism with 72 teeth and a reset angle of 5°. Jaw positioned at 15°. The ratchet head swivels 180°. The torque values exceed those specified by DIN 3110, ISO 3318. Supplied in nylon roll-up case.