FORMAT

FORMAT Artic. meas. stand 600N magnetic 340mm

  • ERIKS:13584972
  • Manufacturer:4317784584968
Image 1
Magnetic articulated measuring stand

Design: Five-axis articulated measuring stand. With powerful magnet which can be switched on and off, fast clamping in any position. Arms made of red anodised, high-strength aluminium alloy, can be combined as required. With dial gauge Ø 8 mm and dovetail adaptor. Supplied in transport packaging.

Application: For clamping dial gauges, precision indicators, lever gauges and measuring probes.

Save to list

€87.26/ pieceexcl. VAT

€105.58incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT