

Design: DIN 911 L, ISO 2936 L. Made of chromium-vanadium steel, completely hardened and gloss nickel-plated. Spanner ends bevelled. From jaw span 3 mm labelled with jaw span, ISO and material.
€0.50/ pieceexcl. VAT
€0.61incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Allen key |
Model | Metric |
Bullet-head | No |
Wrench width | 2.5 mm |
Length | 114.5 mm |
Low spark model | No |
Material | Chrome-vanadium steel |
With peg | No |
With hole | No |
Anti-theft model | No |
Insulated | No |
Isolation protection 1000 V | No |
VDE tested | No |
Type | Allen key |
Length short leg | 20.5 |
Length long shank | 114.5 |