FORMAT

FORMAT All-steel screw clamp with 2-component handle. 400x120mm

  • ERIKS:12510739
  • Manufacturer:4317784520171
Image 1
All-steel screw clamp with Kraftkant® handle

Design: Slide rail, fixed bracket and pressure plate manufactured from one piece of structurally optimised, cold-drawn profile steel. Mobile bracket made of forged, galvanised zinc-plated heat-treatable steel, smooth-running spindle with rolled, cold-twisted, burnished trapezoidal thread, and with mobile pressure plate.

Application: Flexible clamping for gentle holding of workpieces. For high clamping forces with low tool weight.



With Kraftkant® handle, square-shaped for improved force transmission. Clamping force up to 5 kN.

Save to list

€58.34/ pieceexcl. VAT

€70.59incl. VAT

Estimated delivery date - 02/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Chucking range
400 mm
Jaw length
120 mm