FORMAT

FORMAT All-steel screw clamp 300x140mm

  • ERIKS:23140892
  • Manufacturer:4317784092623
Image 1
All-steel screw clamp

Design: Slide rail, fixed bracket and pressure plate manufactured from one piece of structurally optimised, cold-drawn profile steel. Mobile bracket made of forged, galvanised zinc-plated heat-treatable steel, smooth-running spindle with rolled, cold-twisted, burnished trapezoidal thread, with wooden handle and mobile pressure plate.

Application: Flexible clamping for gentle holding of workpieces. For high clamping forces up to 5 kN with low tool weight.

Save to list

€44.60/ pieceexcl. VAT

€53.97incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Chucking range
300 mm
Jaw length
140 mm