FORMAT

FORMAT All-steel lever clamp 250x120mm

  • ERIKS:23140901
  • Manufacturer:4317784092715
Image 1
All steel lever clamp

Design: Slide rail, fixed bracket and pressure plate made from one piece of structurally optimised, cold-drawn profile steel; mobile bracket made from forged and galvanised zinc-plated heat-treatable steel; raster mechanism for regulated and secure clamping, cam made from wear-resistant sintered steel; with plastic-covered release lever; swivel-mounted, hardened and galvanised zinc-plated steel pressure plate, with ergonomic handle. Application: For clamping in little time and with little force.

Clamping force up to 7.5 kN.

Save to list

€88.02/ pieceexcl. VAT

€106.50incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Chucking range
250 mm
Jaw length
120 mm