FORMAT

FORMAT Adjustable tap wrench steel DIN1814 sz.7/8

  • ERIKS:23105277
  • Manufacturer:4317784104104
Image 1
Adjustable tap wrench, steel

Design: The jaws are case-hardened and phosphated, with a removable and galvanised steel handle.

Application: For mounting hand taps with a square drive. Use in difficult to access areas is possible as the steel handle can be unscrewed.

Save to list

€139.84/ pieceexcl. VAT

€169.21incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Size tap wrench
7
Suitable for thread size metric (M..)
25-52
Material
Steel
DIN standard
1814
Total length
1250 mm