FORMAT

FORMAT Adjustable tap wrench steel DIN1814 sz.5

  • ERIKS:23412850
  • Manufacturer:4317784359818
Image 1
Adjustable tap wrench, steel

Design: The jaws are case-hardened and phosphated, with a removable and galvanised steel handle.

Application: For mounting hand taps with a square drive. Use in difficult to access areas is possible as the steel handle can be unscrewed.

Save to list

€53.81/ pieceexcl. VAT

€65.11incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Size tap wrench
5
Suitable for thread size metric (M..)
12-33
Material
Steel
DIN standard
1814
Total length
750 mm
Alternatives

€150.05/ pieceexcl. VAT

€181.56incl. VAT

Estimated delivery date - 18/11/2026