FORMAT

FORMAT Adjustable tap wrench steel DIN1814 sz.2

  • ERIKS:14098487
  • Manufacturer:4317784359788
Image 1
Adjustable tap wrench, steel

Design: The jaws are case-hardened and phosphated, with a removable and galvanised steel handle.

Application: For mounting hand taps with a square drive. Use in difficult to access areas is possible as the steel handle can be unscrewed.

Save to list

€13.78/ pieceexcl. VAT

€16.67incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Size tap wrench
2
Suitable for thread size metric (M..)
4-12
Material
Steel
DIN standard
1814
Total length
280 mm