FORMAT

FORMAT Adjustable tap wrench steel DIN1814 sz.1.1/2"

  • ERIKS:23412846
  • Manufacturer:4317784359771
Image 1
Adjustable tap wrench, steel

Design: The jaws are case-hardened and phosphated, with a removable and galvanised steel handle.

Application: For mounting hand taps with a square drive. Use in difficult to access areas is possible as the steel handle can be unscrewed.

Save to list

€8.21/ pieceexcl. VAT

€9.93incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Size tap wrench
1.1/2
Suitable for thread size metric (M..)
1-12
Material
Steel
DIN standard
1814
Total length
200 mm
Alternatives

€21.63/ pieceexcl. VAT

€26.17incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 18/11/2026