FORMAT

FORMAT Adjustable tap Wrench SIZE-1

  • ERIKS:23412840
  • Manufacturer:4317784104944
Image 1
Adjustable Tap Wrench Fine Zink Diecast 1860-0003
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Size tap wrench
1
Suitable for thread size metric (M..)
1-10
Material
Cast iron
DIN standard
1814
Total length
180 mm
Alternatives

€11.12/ pieceexcl. VAT

€13.46incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 12/11/2026