FORMAT

FORMAT Acute flat angle square 45deg. w. stop 120x80mm

  • ERIKS:23422666
  • Manufacturer:4317784286978
Image 1
Acute angle square 45°

Design: Made of special steel, upright edges and flat sides ground.

Save to list

€30.36/ pieceexcl. VAT

€36.74incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length long shank
120 mm
Leg length
80 mm