FORMAT

FORMAT Acute flat angle square 45deg. w/o stop 150x100mm

  • ERIKS:23422664
  • Manufacturer:4317784286954
Image 1
Acute flat angle square 45° without stop

Design: Made of special steel, upright edges and flat sides ground.

Save to list

€27.67/ pieceexcl. VAT

€33.48incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length long shank
150 mm
Leg length
100 mm
Cross section
20x5