FORMAT

FORMAT Acute flat angle square 45deg. w/o stop 120x80mm

  • ERIKS:23422663
  • Manufacturer:4317784286947
Image 1
Acute flat angle square 45° without stop

Design: Made of special steel, upright edges and flat sides ground.

Save to list

€22.84/ pieceexcl. VAT

€27.64incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length long shank
120 mm
Leg length
80 mm