FORMAT

FORMAT Abrasive mop discs glass fabric str. 125mm K60

  • ERIKS:23428788
  • Manufacturer:4317784136808
Image 1
Flap grinding disc, universal, Ø 125 mm, straight

Design: Zirconia alumina layers (ZA). Tough design, resin-bonded, high strength with straight fibreglass disc attached. Standard bore 22.23 mm.

Application: Universal product for steel and stainless steel work. Thanks to the exact design, ideally suited to plane and surface cutting.

Save to list

€3.93/ pieceexcl. VAT

€4.76incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Suitable for metal
Yes
Suitable for stainless steel
Yes
Suitable for washed out concrete
Yes