

Design: Delivery with flap grinding wheel, compact grinding wheel, felt flap grinding wheel and polishing paste.
Application: This set is suitable for angle grinders in the low rpm range.
Step 1:
The combined flap grinding wheel is used to remove welding seams, ridges and small surface impurities. The combination of abrasive fleece and abrasive material as a base reduces two work steps into one. Also suitable for aluminium.
Step 2:
The compact grinding wheel removes surface defects and evens surfaces. The disc can also be used for pre-polishing and results in a decorative surface finish.
Step 3:
Together with the polishing paste, the felt fan disc is ideally suited for high-gloss polishing.
€70.99/ pieceexcl. VAT
€85.90incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150