

€526.00/ pieceexcl. VAT
€636.46incl. VAT
10 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLUKE |
Max. voltage measuring range, AC | 1000 V |
Max. voltage measuring range, DC | 1000 V |
Max. current measuring range, AC | 10 A |
Max. current measuring range, DC | 10 A |
Max. resistance measuring range | 50 MO |
Temperature measurement | Yes |
Indication | Digital |
Resistance test/diode test | Yes |
Capacitance measurement | Yes |
Frequency measurement | Yes |