FLUKE

FLUKE Electronic Test Probe Set - TP80

  • ERIKS:23084914
  • Manufacturer:095969012300
Image 1
Save to list

€69.00/ pieceexcl. VAT

€83.49incl. VAT

1 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLUKE
Max. voltage measuring range, AC
1000 V
Max. voltage measuring range, DC
1000 V
Max. current measuring range, AC
10 A
Max. current measuring range, DC
10 A