FLUKE

FLUKE All-in-one Test Lead Set - TL-76

  • ERIKS:23085018
  • Manufacturer:095969207607
Image 1
Save to list

€71.00/ pieceexcl. VAT

€85.91incl. VAT

3 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLUKE
Max. voltage measuring range, AC
1000 V
Max. voltage measuring range, DC
1000 V
Max. current measuring range, AC
10 A
Max. current measuring range, DC
10 A