

€38.84/ pieceexcl. VAT
€47.00incl. VAT
12 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXOVIT |
Granulation | 120 |
Length | 25000 mm |
Width | 50 mm |
Lining material | Aluminium oxide |
Material of carrier | Polyester cloth |