FLEXOVIT

FLEXOVIT Grinding wheel mega-line inox A30Q 230x7x22,23 T27

  • ERIKS:23148447
  • Manufacturer:8711479260148
Image 1
Save to list

€10.59/ pieceexcl. VAT

€12.81incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXOVIT
Diameter disc
230 mm
Drill hole diameter
22.23 mm
Thickness
7 mm
Suitable for stainless steel
Yes