

€11.22/ pieceexcl. VAT
€13.58incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXOVIT |
Diameter disc | 230 mm |
Drill hole diameter | 22.23 mm |
Thickness | 7 mm |
Suitable for stainless steel | Yes |
Suitable for cast iron pipe | Yes |