FLEXOVIT

FLEXOVIT Grinding wheel 01 150x20x32 A60NVBE 35 M/S

  • ERIKS:23149215
  • Manufacturer:3157625629356
Image 1
Save to list

€19.32/ pieceexcl. VAT

€23.38incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXOVIT
Diameter disc
150 mm
Drill hole diameter
32 mm
Thickness
20 mm
Granulation
60
Hardness
N