FLEXOVIT

FLEXOVIT Flex.w230-32x32-41a36pv

  • ERIKS:23149011
  • Manufacturer:8711479164200
Image 1
Save to list

€4.11/ pieceexcl. VAT

€4.97incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXOVIT
Diameter
32 mm
Maximum working length
32 mm
Shaft Diameter
6 mm
Head diameter
32 mm