FLEXOVIT

FLEXOVIT Flex.w220-25x25-41a36pv

  • ERIKS:23149007
  • Manufacturer:8711479164170
Image 1
Save to list

€2.73/ pieceexcl. VAT

€3.30incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXOVIT
Diameter
25 mm
Maximum working length
25 mm
Shaft Diameter
6 mm
Head diameter
25 mm