FLEXOVIT

FLEXOVIT Flex.w206-20x32-41a46pv

  • ERIKS:23149010
  • Manufacturer:8711479164156
Image 1
Save to list

€2.84/ pieceexcl. VAT

€3.44incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXOVIT
Diameter
20 mm
Maximum working length
32 mm
Shaft Diameter
6 mm
Head diameter
20 mm