FLEXOVIT

FLEXOVIT Flex.w195-16x20-41a46pv

  • ERIKS:23149006
  • Manufacturer:8711479164125
Image 1
Save to list

€1.80/ pieceexcl. VAT

€2.18incl. VAT

Sold per: 20Min. order: 20

19 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXOVIT
Diameter
16 mm
Maximum working length
20 mm
Shaft Diameter
6 mm
Head diameter
16 mm