FLEXOVIT

FLEXOVIT Flex.w176-10x13-41a60pf

  • ERIKS:11947305
  • Manufacturer:8711479164101
Image 1
Save to list

€1.37/ pieceexcl. VAT

€1.66incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXOVIT
Diameter
10 mm
Maximum working length
13 mm
Shaft Diameter
6 mm
Head diameter
10 mm