

€6.30/ pieceexcl. VAT
€7.62incl. VAT
113 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXOVIT |
Diameter disc | 125 mm |
Drill hole diameter | 22 mm |
Suitable for stainless steel | Yes |
Suitable for natural stone | Yes |
Granulation | P80 |
Material of carrier | Cloth |
Lining material | Zirconium |
Shape | Conical |