

€3.34/ pieceexcl. VAT
€4.04incl. VAT
196 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXOVIT |
Diameter disc | 125 mm |
Drill hole diameter | 22.23 mm |
Thickness | 1 mm |
Suitable for stainless steel | Yes |
Shape | Flat |