

€4.27/ pieceexcl. VAT
€5.17incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXOVIT |
Diameter disc | 125 mm |
Drill hole diameter | 22.23 mm |
Thickness | 2.5 mm |
Suitable for stainless steel | Yes |
Shape | Flat |