

€6.57/ pieceexcl. VAT
€7.95incl. VAT
185 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXOVIT |
Diameter disc | 230 mm |
Drill hole diameter | 22.23 mm |
Thickness | 2.5 mm |
Suitable for stainless steel | Yes |
Shape | Flat |