




€15.71/ pieceexcl. VAT
€19.01incl. VAT
Estimated delivery date - 29/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-BFF-WELDRND |
Manufacturer ID | STR-24BFF-WELDRND |
Shape | Straight |
Material | Steel |
Surface protection | Black oiled |
Connection 1 | Internal thread |
Connection size 1 | 1.1/2" BSP cyl. |
Connection 2 | Welded end |
Connection size 2 | 38 mm |
Maximum operating pressure in bar | 125 bar |