




€2.40/ pieceexcl. VAT
€2.90incl. VAT
Sold per: 300Min. order: 300
Estimated delivery date - 05/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-BFF-WELDRND |
Manufacturer ID | STR-08BFF-WELDRND |
Shape | Straight |
Material | Steel |
Surface protection | Black oiled |
Connection 1 | Internal thread |
Connection size 1 | 1/2" BSP cyl. |
Connection 2 | Welded end |
Connection size 2 | 12 mm |
Maximum operating pressure in bar | 315 bar |