




€10.23/ pieceexcl. VAT
€12.38incl. VAT
Sold per: 200Min. order: 200
Estimated delivery date - 05/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-BM60-WELDRND |
Manufacturer ID | STR-20BM60-WELDRND |
Shape | Straight |
Material | Steel |
Surface protection | Black oiled |
Connection 1 | External thread |
Connection size 1 | 1.1/4" BSP cyl. |
Connection 2 | Welded end |
Connection size 2 | 48 mm |