




€6.51/ pieceexcl. VAT
€7.88incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 05/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-BM60-WELDRND |
Manufacturer ID | STR-12BM60-WELDRND |
Shape | Straight |
Material | Steel |
Surface protection | Black oiled |
Connection 1 | External thread |
Connection size 1 | 3/4" BSP cyl. |
Connection 2 | Welded end |
Connection size 2 | 28 mm |
Maximum operating pressure in bar | 250 bar |