




€3.27/ pieceexcl. VAT
€3.96incl. VAT
Sold per: 360Min. order: 360
Estimated delivery date - 05/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-BM60-WELDRND |
Manufacturer ID | STR-02BM60-WELDRND |
Shape | Straight |
Material | Steel |
Surface protection | Black oiled |
Connection 1 | External thread |
Connection size 1 | 1/8" BSP cyl. |
Connection 2 | Welded end |
Connection size 2 | 10 mm |