

€76.99/ rollexcl. VAT
€93.16incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Hose material | Polyurethane |
Internal diameter | 4 mm |
Wall thickness | 1 mm |
Outer diameter | 6 mm |
Maximum operating pressure at 20 °C | 13 bar |
Temperature range | from -40 to 60 °C |
Roller length | 50 m |
Colour | Blue |
Minimum bending radius | 20 mm |
Hardness | 98 |
Minimum bursting pressure | 40 bar |
Maximum operating pressure at 23 °C | 13 bar |
Maximum operating pressure at 60 °C | 6 bar |