FLEXION

FLEXION Tube PU Sh. A98 6x4mm blue length 25m box 255x255x70mm

  • ERIKS:14402582
Image 1
Equivalent to: Festo PUN-H-6X1-BL , Norgren PU2-0506025C , SMC TU0604BU-20 , Camozzi PU6/4 BU
Save to list

€43.53/ rollexcl. VAT

€52.67incl. VAT

54 In stock - Estimated delivery date 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Type
TU-PU
Hose material
Polyurethane
Internal diameter
4 mm
Wall thickness
1 mm
Outer diameter
6 mm
Maximum operating pressure at 20 °C
13 bar
Temperature range
from -40 to 60 °C
Roller length
25 m
Colour
Blue
Minimum bending radius
20 mm
Hardness
98
Minimum bursting pressure
40 bar
Maximum operating pressure at 23 °C
13 bar
Maximum operating pressure at 60 °C
6 bar