

€49.01/ rollexcl. VAT
€59.30incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Hose material | Polyurethane |
Internal diameter | 2.5 mm |
Wall thickness | 0.75 mm |
Outer diameter | 4 mm |
Maximum operating pressure at 20 °C | 15 bar |
Temperature range | from -40 to 60 °C |
Roller length | 50 m |
Colour | Blue |
Minimum bending radius | 10 mm |
Hardness | 98 |
Minimum bursting pressure | 46 bar |
Maximum operating pressure at 23 °C | 15 bar |
Maximum operating pressure at 60 °C | 7 bar |