FLEXION

FLEXION Tube PU Sh. A98 12x8mm blue length 25m box 400x400x110mm

  • ERIKS:14454323
Image 1
Equivalent to: Festo PUN-H-12X2-BL , Norgren     PU2-0512025C , SMC TU1208BU-20 , Camozzi PU12/9 BU
Save to list

€292.26/ rollexcl. VAT

€353.63incl. VAT

1 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Type
TU-PU
Hose material
Polyurethane
Internal diameter
8 mm
Wall thickness
2 mm
Outer diameter
12 mm
Maximum operating pressure at 20 °C
14 bar
Temperature range
from -40 to 50 °C
Roller length
25 m
Colour
Blue
Minimum bending radius
35 mm
Hardness
98
Minimum bursting pressure
40 bar
Maximum operating pressure at 23 °C
13 bar
Maximum operating pressure at 60 °C
6 bar