

€99.63/ rollexcl. VAT
€120.55incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 11/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Hose material | Polyurethane |
Internal diameter | 6.5 mm |
Wall thickness | 1.75 mm |
Outer diameter | 10 mm |
Maximum operating pressure at 20 °C | 14 bar |
Temperature range | from -40 to 60 °C |
Roller length | 50 m |
Colour | Blue |
Minimum bending radius | 25 mm |
Hardness | 98 |
Minimum bursting pressure | 42 bar |
Maximum operating pressure at 23 °C | 14 bar |
Maximum operating pressure at 60 °C | 7 bar |