FLEXION

FLEXION Tube PU Sh. A98 10x6.5mm black length 50m box 600x600x110mm

  • ERIKS:14451927
Image 1
Save to list
Not available in webshop

Sold per: 2Min. order: 2

Estimated delivery date - 12/02/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Hose material
Polyurethane
Internal diameter
6.5 mm
Wall thickness
1.75 mm
Outer diameter
10 mm
Maximum operating pressure at 20 °C
14 bar
Temperature range
from -40 to 60 °C
Roller length
50 m
Colour
Black
Minimum bending radius
25 mm
Hardness
98
Minimum bursting pressure
42 bar
Maximum operating pressure at 23 °C
14 bar
Maximum operating pressure at 60 °C
7 bar