FLEXION

FLEXION Tube PA 1012 PHL 4x2.5mm yellow length 25m box 255x255x70mm

  • ERIKS:14402732
Image 1
Save to list

€26.91/ rollexcl. VAT

€32.56incl. VAT

3 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Hose material
PA 1012 PHL
Internal diameter
2.5 mm
Wall thickness
0.75 mm
Outer diameter
4 mm
Temperature range
from -60 to 130 °C
Roller length
25 m
Colour
Yellow
Minimum bending radius
20 mm
Minimum bursting pressure
96 bar
Maximum operating pressure at 23 °C
32 bar
Maximum operating pressure at 60 °C
18 bar